Beli amplas belt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk)Deskripsi:-Efficient burring of various metals, rough scratching, surface grinding and polishing. It is an endless belt of 100x915mm size which is widely used._x000D__x000D_-If it is a belt sander of 100x915mm type, it can be installed._x000D__x000D_-From the rough cutting of belts polishatribut:
- Abrasive Materials: Alundum Abrasive Grain (A) (Grain Size #36:zirconia abrasive grain)
- Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt (Amplas Sabuk)Deskripsi:-An abrasive resin cloth belt that lightly polishes metal and resin, etc. by being attached to a compact electric belt sander or air tool.-Burring, bead removal, rust removal and scratch removal, etc.
- TRUSCO Polishing Belt for Air Belt Sander (Amplas Sabuk)Deskripsi:Welding beads removal. Deburring, chamfering. Dicast finishing and correction.atribut:
- Base Material: Cloth
- Width x Length (mm): 20 x 520
- Purpose of Use: Bead Removal of WeldingBurring/chamfering. Finishing and modification of die cast products.
- TRUSCO Endless Abrasive Belt (Amplas Sabuk)Deskripsi:- A belt for belt sanders (76 x 533) . Can be used widely from heavy grinding to burring. Can be used with wet type dry type. Can be used for both steel and woodworking.atribut:
- Length (mm): 533
- Width (mm): 76
- Abrasive Material: Alundum abrasive particles (A)
- Base Material: Cloth
- Purpose of Use: Removal of welding bead. Various burring, chamfer. Finishing and modification of die cast products.
- TRUSCO Grinding Belt 957AT for Air Belt Sander (Amplas Sabuk)Deskripsi:-Abrasive belt with 3M(TM) ceramic abrasive grain that is excellent in wear resistance.-Combines dramatic cutting power and long service life.-Flexible substrate is adopted.-A free-cutting material is applied to suppress heat generation and prevent burning of the object to be polished.-Grinding/polishing of difficult-to-cut materials such as stainless steel, nickel steel and titanium. (also demonstrates a similar performance in ordinary steel, carbon steel)-Bead Removal of Welding-Burring/chamfering.atribut:
- Grain Size: 60#
- Material: :Ceramic Abrasive Grain
- Purpose of Use: Grinding/polishing of difficult-to-cut materials such as stainless steel, nickel steel and titanium. (also demonstrates a similar performance in ordinary steel, carbon steel)Bead Removal of WeldingBurring/chamfering.
- W x L: 20x520mm
- NITTO KOHKI Air Tool Baby Beltonatribut:
- Air Consumption No-load (m³/minute): 0.25
- Belt Size (mm): 10 x 330
- Inlet Size: Rc 1/4\"
- Belt Speed (m/minute): 1000
- Dimensions (mm): 246 x 79
- Free Speed (rpm): 16000
- monotaro Abrasive Belt (Amplas Sabuk)Deskripsi:It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.atribut:
- Compatible Materials: metal
- monotaro Abrasive Belt (Amplas Sabuk)Deskripsi:It is optimal for deburring of metal, grinding, polishing etc. attached to belt sander of electric and air tools.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Compatible Materials: metal
- Abrasive Material: Alumina
- Dimensions (mm): 100 x 915
- TRUSCO Polishing Belt for Air Belt Sander (Amplas Sabuk)Deskripsi:50atribut:
- Width (mm): 12
- Length (mm): 330
- Purpose of Use: Bead Removal of WeldingBurring/chamfering. Finishing and modification of die cast products.
- TRUSCO Zirconia Polishing Belt for Air Belt Sander (Amplas Sabuk)Deskripsi:Welding beads removal. Deburring, chamfering.atribut:
- Width x Length (mm): 10 x 330
- Purpose of Use: Bead Removal of WeldingBurring/chamfering. Finishing and modification of die cast products.
- monotaro Polishing Roller (Mesin Poles Pneumatik)Deskripsi:It can be widely used for heavy grinding and finish polishing. Please use commercially available abrasive belt.. For heavy grinding and finish polishingDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: 1/4 coupler, oil feeder, hexagonal wrench wrench (M5), hexagon wrench wrench (M2.5), air regulator, polishing belt, polishing guide
- Belt Dimensions (mm): 60 x 260
- Roller Size (mm): 60 x 50Φ
- Working Pressure (MPa): 0.62
- Air Outlet: PT1/4
- Use Hose Diameter (mm): 9.5
- Air Consumption (L/minute): 300
- Dimensions (mm): 170x115x100
- Revolution Per Minute (rpm): 7000
- monotaro Ceramic Abrasive Belt (Amplas Sabuk)Deskripsi:A resin cross belt of ceramic abrasive which boasts higher grinding power and durability than zirconia. Ceramic abrasive grains are excellent in impact resistance and abrasion resistance, have long life and cutting power. Especially for heavy grinding and cutting.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Compatible Materials: Stainless steel, titanium, Carbon steel, chromium alloy, nickel alloy, ordinary Steel etc.
- Abrasive Material: Ceramic abrasive grain
- Abrasive Grain: Ceramic abrasive grain
- Base Material: cotton cloth
- Belt Width (mm): 10
- Belt Length (mm): 330
- Dimensions (mm): 10 x 330
- JET Combination Grinding & Sanding MachineDeskripsi:Floor standing belt and disc machines have a belt for flatwork and shaping inside curves plus a disc for shaping outside curves and squaring or angling edges. They provide a fixed workstation for sanding and grinding larger workpieces than benchtop machines.atribut:
- UNSPSC: 27112708
- Power Source: Corded
- Table Material: Cast Iron
- TAIYO Abrasive Abrasive Paper KSCW-SS Series (Kertas Amplas)Deskripsi:- Cocok untuk pengamplasan basah dan kering pada industrial metal dan body repair.- Amplas Waterproof.- Backing C-Paper.atribut:
- Size (mm): 230x280
- Type: Sandpaper Sheet
- Material: C-Paper (Waterproof)
- Use for: Metal, Coating
- monotaro Abrasive Belt (Amplas Sabuk)Deskripsi:It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.atribut:
- Abrasive Material: alumina
- Compatible Materials: metal
- Belt Width (mm): 10
- Belt Length (mm): 330
- Dimensions (mm): 10 x 330
- monotaro Zirconia Polishing Belt 10x330mm (Amplas Sabuk)Deskripsi:Castings of deburring work, such as aluminum light metal polishing operation, such asatribut:
- Belt Width (mm): Ten
- Compatible Material: Castings, aluminum, etc.
- Belt Length (mm): 330
- Base Material: Cotton, polyester
- Abrasive: Zirconia
- TAIYO Abrasive Sandpaper Cloth Roll (Amplas Gulung)Deskripsi:- Aplikasi pengamplasan untuk bidang rata pada besi, tembok, dan kayu.- Pengamplasan dengan tangan (Hand Sanding).- Pasir : Alumunium Oxide.- Backing JF Clocth.
Daftar Harga amplas belt Terbaru October 2026
| Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk) | Rp499.900 |
| Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt (Amplas Sabuk) | Rp289.900 |
| TRUSCO Polishing Belt for Air Belt Sander (Amplas Sabuk) | Rp169.900 |
| TRUSCO Endless Abrasive Belt (Amplas Sabuk) | Rp239.900 |
| TRUSCO Grinding Belt 957AT for Air Belt Sander (Amplas Sabuk) | Rp419.900 |
| NITTO KOHKI Air Tool Baby Belton | Rp6.799.900 |
| monotaro Abrasive Belt (Amplas Sabuk) | Rp60.900 |
| monotaro Abrasive Belt (Amplas Sabuk) | Rp319.900 |
| TRUSCO Polishing Belt for Air Belt Sander (Amplas Sabuk) | Rp289.900 |
| TRUSCO Zirconia Polishing Belt for Air Belt Sander (Amplas Sabuk) | Rp889.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102767337-1.jpg)
/P102767355-1.jpg)
/P101001840-1.jpg)
/81P102187289-2.jpg)
/P102767319-1.jpg)

/m1P102237793-12.jpg)
/P102230763-1.jpg)
/P101506708-1.jpg)
/2eP101002086-5.jpg)
/P102249840-1.jpg)
/gpP102237601-2.jpg)

/i5P107697653-3.jpg)
/P102230770-1.jpg)
/asP103195388-1.jpg)
/jkP102060704-4.jpg)
/P102019108-1.jpg)
/hnP107697635-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)